MP10
Daito Fuses, MP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MP10

Daito Fuses, MP Series
In stock
Item Number
MP10
MFG Item Number
MP10
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, MP Series
Item #
MP10
FUSE, 1A, 125V, DARK GREEN

MP Series Information

  • 0.32 ~ 7.5 Amps
  • 125 Volts AC/DC
  • Fast Acting Alarm Fuse
  • Plug‑In Type
  • cURus, TUV Approved
The Daito MP series alarm fuses are commonly used in NC machine tools, power supplies, instrumentation and control systems, medical and communications equipment. When used with the proper fuse socket an open circuit will enable an alarm circuit. It's plug‑in style makes for simple and safe fuse replacement.

  • Open fuse indication window
  • PCB, DIN or Panel Mount with Proper Fuse Holder
  • RoHS Compliant


Specifications

Specifications
Depth (mm) 11 mm
Width (mm) 5.5 mm
Manufacturer Part Number MP10
Item Number MP10
Manufacturer Daito
Product Series MP
Family Series Daito Fuses, MP Series
Voltage (AC) 125 VAC
Current Rating 1 A
Voltage (DC) 125 VDC
Characteristic Fast Acting
Package Type Plug-In
Interrupt Rating 100 kA @ 125 V
Trip Indicator No
Alarm Contact No
Length (mm) 17.2 mm
Body Length (mm) 17.2 mm
Approvals cURus, NTT, PSE, TUV
RoHS Yes
Comments Fuse has window for viewing trip status. Alarm contact is in the matching fuse holder.
Net Weight 0.0039 lbs
Gross Weight 0.004 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved