P420H
Daito Fuses, P4H Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

P420H

Daito Fuses, P4H Series
In stock
Item Number
P420H
MFG Item Number
P420H
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, P4H Series
Item #
P420H
FUSE

P4H Series Information

  • 0.4 ~ 10 Amps
  • 250 Volts AC/DC
  • General Purpose Alarm Fuse
  • Plug‑In Type
  • UR, CSA, TUV Approved
The Daito P4H series alarm fuses are commonly used in NC machine tools, power supplies, instrumentation and control systems, medical and communications equipment. The alarm circuit is built into the fuse itself. It's plug‑in style makes for simple and safe fuse replacement.

  • Open fuse indication window
  • PCB, DIN or Panel Mount with Proper Fuse Holder
  • RoHS Compliant




Specifications

Specifications
Depth (mm) 23 mm
Width (mm) 10 mm
Manufacturer Part Number P420H
Item Number P420H
Manufacturer Daito
Product Series P4H
Family Series Daito Fuses, P4H Series
Voltage (AC) 250 VAC
Current Rating 2 A
Voltage (DC) 250 VDC
Characteristic General Purpose
Package Type Plug-In
Interrupt Rating 1.5 kA @ 250 V
Trip Indicator No
Alarm Contact Yes
Length (mm) 32 mm
Body Length (mm) 32 mm
Approvals CSA, PSE, TUV, UR
RoHS Yes
Comments Fuse has window for viewing trip status.
Net Weight 0.0209 lbs
Gross Weight 0.0209 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved