P450L
Daito Fuses, P4L-PL4L Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

P450L

Daito Fuses, P4L-PL4L Series
In stock
Item Number
P450L
MFG Item Number
P450L
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, P4L-PL4L Series
Item #
P450L
FUSE, 5A, 125VAC/DC

P4L-PL4L Series Information

  • 0.4 ~ 15 Amps
  • 125 Volts AC/DC
  • General Purpose Alarm Fuse
  • Plug‑In Type
  • UR, TUV Approved
The Daito P4L and PL4L series alarm fuses are commonly used in NC machine tools, power supplies, instrumentation and control systems, medical and communications equipment. The alarm circuit is built into the fuse itself. It's plug‑in style makes for simple and safe fuse replacement.

  • Open fuse indication window
  • PCB, DIN or Panel Mount with Proper Fuse Holder
  • RoHS Compliant


Specifications

Specifications
Depth (mm) 23 mm
Width (mm) 10 mm
Ships Factory Direct No
Manufacturer Part Number P450L
Item Number P450L
Manufacturer Daito
Product Series P4L-PL4L
Family Series Daito Fuses, P4L-PL4L Series
Voltage (AC) 125 VAC
Current Rating 5 A
Voltage (DC) 125 VDC
Characteristic General Purpose
Package Type Plug-In
Interrupt Rating 10 kA @ 125 V
Trip Indicator No
Alarm Contact Yes
Length (mm) 32 mm
Body Length (mm) 32 mm
Approvals TUV, UR
RoHS Yes
Comments Fuse has window for viewing trip status.
Net Weight 0.0209 lbs
Gross Weight 0.025 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved