PL4100
Daito Fuses, P3-PL3-P4-PL4 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PL4100

Daito Fuses, P3-PL3-P4-PL4 Series
In stock
Item Number
PL4100
MFG Item Number
PL4100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, P3-PL3-P4-PL4 Series
Item #
PL4100
FUSE

P3-PL3-P4-PL4 Series Information

  • 0.3 ~ 15 Amps
  • 125 ~ 250 Volts AC/DC
  • General Purpose Alarm Fuse
  • Plug‑In Type
  • NTT Approved
The Daito P and PL series alarm fuses are commonly used in NC machine tools, power supplies, instrumentation and control systems, medical and communications equipment. The alarm circuit is built into the fuse itself. It's plug‑in style makes for simple and safe fuse replacement.

  • Open fuse indication window
  • PCB, DIN or Panel Mount with Proper Fuse Holder
  • RoHS Compliant
  • P335 and P435 are not NTT Approved



Specifications

Specifications
Depth (mm) 23 mm
Width (mm) 10 mm
Manufacturer Part Number PL4100
Item Number PL4100
Manufacturer Daito
Product Series P3-PL3-P4-PL4
Family Series Daito Fuses, P3-PL3-P4-PL4 Series
Voltage (AC) 125 VAC
Current Rating 10 A
Voltage (DC) 125 VDC
Characteristic General Purpose
Package Type Plug-In
Interrupt Rating 2.5 kA @ 125 V
Trip Indicator No
Alarm Contact Yes
Length (mm) 32 mm
Body Length (mm) 32 mm
Approvals NTT
RoHS No
Comments Fuse has window for viewing trip status.
Net Weight 0.02 lbs
Gross Weight 0.02 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved