HD25205000330
Danaher Controls Encoders, HD25 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HD25205000330

Danaher Controls Encoders, HD25 Series
In stock
Item Number
HD25205000330
MFG Item Number
HD25205000330
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, HD25 Series
Item #
HD25205000330
Encoder

HD25 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HD25205000330
Item Number HD25205000330
Manufacturer Danaher Controls
Product Series HD25
Family Series Danaher Controls Encoders, HD25 Series
Resolution (PPR) 500
Incremental Channels Dual with Complimentary
Mounting Style Shafted
Indexed (Marker) Yes
Shaft/Bore Size 3/8 "
Shaft Type Single Ended
Bolt Circle 1.88 "
Input Voltage 5-26 VDC
Output Type Differential
Output Voltage 5-26 VDC
Electrical Output Type Line Driver
Termination 7 Pin Connector
LED Output Indicator No
Signal Direction Bidirectional
Commutating No
Duty Classification Heavy
Bearings Yes
Operating Temperature -40-100 °C
IP Rating IP67
Approvals CE
RoHS Yes
Net Weight 0.875 lbs
Gross Weight 0.875 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved