HD2520500421G
Danaher Controls Encoders, HD25 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HD2520500421G

Danaher Controls Encoders, HD25 Series
In stock
Item Number
HD2520500421G
MFG Item Number
HD2520500421G
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, HD25 Series
Item #
HD2520500421G
Encoder

HD25 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HD2520500421G
Item Number HD2520500421G
Manufacturer Danaher Controls
Product Series HD25
Family Series Danaher Controls Encoders, HD25 Series
Resolution (PPR) 500
Incremental Channels Dual
Mounting Style Shafted
Indexed (Marker) Yes
Shaft/Bore Size 10 mm
Shaft Type Single Ended
Bolt Circle 1.88 "
Input Voltage 7-26 VDC
Output Type Differential
Output Voltage 7-26 VDC
Electrical Output Type Push-Pull
Termination 6 Pin Connector
LED Output Indicator No
Signal Direction Bidirectional
Commutating No
Duty Classification Heavy
Bearings Yes
Operating Temperature -40-100 °C
IP Rating IP67
Approvals CE
RoHS Yes
Net Weight 0.875 lbs
Gross Weight 0.875 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved