The store will not work correctly when cookies are disabled.
HD252100003D2
Danaher Controls Encoders, HD25 Series
In stock
Item Number
HD252100003D2
MFG Item Number
HD252100003D2
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
HD252100003D2 |
Item Number |
HD252100003D2 |
Manufacturer |
Danaher Controls |
Product Series |
HD25 |
Family Series |
Danaher Controls Encoders, HD25 Series |
Resolution (PPR) |
1,000 |
Incremental Channels |
Dual with Complimentary |
Mounting Style |
Shafted |
Indexed (Marker) |
Yes |
Shaft/Bore Size |
3/8 " |
Shaft Type |
Single Ended |
Bolt Circle |
1.88 " |
Input Voltage |
5-26 VDC |
Output Type |
Differential |
Output Voltage |
5-26 VDC |
Electrical Output Type |
Line Driver |
Termination |
18 in Sealed Cable, Side Exit |
LED Output Indicator |
No |
Signal Direction |
Bidirectional |
Commutating |
No |
Duty Classification |
Heavy |
Bearings |
Yes |
Operating Temperature |
-40-100 °C |
IP Rating |
IP67 |
Approvals |
CE |
RoHS |
Yes |
Net Weight |
0.875 lbs |
Gross Weight |
0.875 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved