HSD44T1024A3A
Danaher Controls Encoders, HSD44 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HSD44T1024A3A

Danaher Controls Encoders, HSD44 Series
In stock
Item Number
HSD44T1024A3A
MFG Item Number
HSD44T1024A3A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, HSD44 Series
Item #
HSD44T1024A3A
Encoder

HSD44 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HSD44T1024A3A
Item Number HSD44T1024A3A
Manufacturer Danaher Controls
Product Series HSD44
Family Series Danaher Controls Encoders, HSD44 Series
Resolution (PPR) 1,024
Incremental Channels Dual with Complimentary
Mounting Style Hubshaft
Indexed (Marker) Yes
Shaft/Bore Size 5/8 "
Shaft Type Hub
Bolt Circle 3.94 "
Input Voltage 5-30 VDC
Output Voltage 5-30 VDC
Termination 18 in Pigtail Cable
LED Output Indicator No
Signal Direction Bidirectional
Commutating No
Duty Classification Heavy
Bearings Yes
Operating Temperature -40-100 °C
NEMA Rating NEMA 6
Approvals CE
RoHS Yes
Net Weight 4 lbs
Gross Weight 4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved