R11024ZK151LC
Danaher Controls Encoders, 1250 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

R11024ZK151LC

Danaher Controls Encoders, 1250 Series
In stock
Item Number
R11024ZK151LC
MFG Item Number
R11024ZK151LC
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, 1250 Series
Item #
R11024ZK151LC
Encoder

1250 Series Information

  • Bearingless Design Mounts to 250‑C Face Motors (12.5" Diameter Mounting Flange)
  • Sensor Modules are Removable On‑The‑Fly and Require No Gapping
  • Stainless Steel and Ductile Cast Iron Construction for Harsh Mill Environments
  • Magneto‑Resistive Technology Resists Dust, Dirt, Oil, Water and Other Common Contaminants

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number R11024ZK151LC
Item Number R11024ZK151LC
Manufacturer Danaher Controls
Product Series 1250
Family Series Danaher Controls Encoders, 1250 Series
Resolution (PPR) 1,024
Incremental Channels Dual with Complimentary
Mounting Style Bearingless
Indexed (Marker) No
Shaft/Bore Size 2 1/8 "
Input Voltage 5-15 VDC
Output Type Differential
Output Voltage 5-15 VDC
Electrical Output Type Line Driver
Termination Latching Industrial Connector with 1/2 in NPT
Mating Connector Not Included
LED Output Indicator No
Explosion Proof No
Signal Direction Bidirectional
Commutating No
Duty Classification Heavy
Sensing Magnetic
Bearings No
Operating Temperature -40-80 °C
Motor Type 250C
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved