The store will not work correctly when cookies are disabled.
R11024ZK152LC
Danaher Controls Encoders, 1250 Series
In stock
Item Number
R11024ZK152LC
MFG Item Number
R11024ZK152LC
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
- Bearingless Design Mounts to 250‑C Face Motors (12.5" Diameter Mounting Flange)
- Sensor Modules are Removable On‑The‑Fly and Require No Gapping
- Stainless Steel and Ductile Cast Iron Construction for Harsh Mill Environments
- Magneto‑Resistive Technology Resists Dust, Dirt, Oil, Water and Other Common Contaminants
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
R11024ZK152LC |
Item Number |
R11024ZK152LC |
Manufacturer |
Danaher Controls |
Product Series |
1250 |
Family Series |
Danaher Controls Encoders, 1250 Series |
Resolution (PPR) |
1,024 |
Incremental Channels |
Dual with Complimentary |
Mounting Style |
Bearingless |
Indexed (Marker) |
No |
Shaft/Bore Size |
2 1/8 " |
Input Voltage |
5-15 VDC |
Output Type |
Differential |
Output Voltage |
5-15 VDC |
Electrical Output Type |
Line Driver |
Termination |
Latching Industrial Connector with 1/2 in NPT |
Mating Connector |
Not Included |
LED Output Indicator |
No |
Explosion Proof |
No |
Signal Direction |
Bidirectional |
Commutating |
No |
Duty Classification |
Heavy |
Sensing |
Magnetic |
Bearings |
No |
Operating Temperature |
-40-80 °C |
Motor Type |
250C |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved