TF53A6
Danaher Controls Timers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TF53A6

Danaher Controls Timers
In stock
Item Number
TF53A6
MFG Item Number
TF53A6
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Timers, Series
Item #
TF53A6
ELECTRIC HANDSET TIMER; PANEL MTG.;

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TF53A6
Item Number TF53A6
Manufacturer Danaher Controls
Family Series Danaher Controls Timers
Operating Voltage 115 VAC
Nominal Voltage 120 VAC
Number of Digits 2
Maximum Time Preset 11 Min
Time Format Minutes
Display Type Dial
Timing Activation Dial Twist
Indicator Light No
Dual Display No
Reset Manual
Approvals CSA, UL
RoHS Yes
Net Weight 0.335 lbs
Gross Weight 0.45 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved