014L0171
Danfoss Electronics Sight Glasses
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

014L0171

Danfoss Electronics Sight Glasses
In stock
Item Number
014L0171
MFG Item Number
014L0171
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sight Glasses, Series
Item #
014L0171
Sight Glass, SGP 6 N

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 014L0171
Item Number 014L0171
Manufacturer Danfoss Electronics
Family Series Danfoss Electronics Sight Glasses
Size 1/4
Window Type Single Window
Max Pressure 754 psig
Connection Type Threaded
Indicator Moisture Indicator
Composition Metallic
Body Material Brass
Max Temperature 175 °F
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved