067B3209
Danfoss Electronics HVAC Valves, TE12 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

067B3209

Danfoss Electronics HVAC Valves, TE12 Series
In stock
Item Number
067B3209
MFG Item Number
067B3209
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, TE12 Series
Item #
067B3209
Thermal Expansion Valve, TEX 12 -

TE12 Series Information

Specifications

Specifications
Manufacturer Part Number 067B3209
Item Number 067B3209
Manufacturer Danfoss Electronics
Product Series TE12
Family Series Danfoss Electronics HVAC Valves, TE12 Series
Pipe Size 0.25 "
Operating Temperature -40-50 °F
Approvals EAC, LLC CDC TYSK
RoHS Compliant No
Comments Refrigerant: R22/R407C, Pressure Equalization: Externally Equalized
Net Weight 1.2125 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved