067N9413
Danfoss Electronics HVAC Valves, TGEX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

067N9413

Danfoss Electronics HVAC Valves, TGEX Series
In stock
Item Number
067N9413
MFG Item Number
067N9413
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, TGEX Series
Item #
067N9413
Thermal Expansion Valve, TGEX 18 -

TGEX Series Information

Specifications

Specifications
Manufacturer Part Number 067N9413
Item Number 067N9413
Manufacturer Danfoss Electronics
Product Series TGEX
Family Series Danfoss Electronics HVAC Valves, TGEX Series
Body Pattern Straight
Pipe Size 0.875 "
Capacity (cV) 85.05
Operating Temperature -22-60 °F
Approvals cULus, EAC, LLC CDC TYSK
RoHS Compliant No
Comments Refrigerants: R22/R407C
Net Weight 1.66 lbs
Gross Weight 1.66 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved