068U1747
Danfoss Electronics HVAC Valves, TUBE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

068U1747

Danfoss Electronics HVAC Valves, TUBE Series
In stock
Item Number
068U1747
MFG Item Number
068U1747
Series
068U1747 is available to buy in increments of 45
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, TUBE Series
Item #
068U1747
Accessory, Expansion Valve, TUBE

TUBE Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 068U1747
Item Number 068U1747
Manufacturer Danfoss Electronics
Product Series TUBE
Family Series Danfoss Electronics HVAC Valves, TUBE Series
Body Pattern Angle
Pipe Size 0.25 "
Capacity (cV) 0.48
Operating Temperature -75-15 °F
Approvals EAC, LLC CDC TYSK
RoHS Compliant No
Comments Pressure Equalization: Externally Equalized
Net Weight 0.3525 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved