068U1839
Danfoss Electronics HVAC Valves, TUB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

068U1839

Danfoss Electronics HVAC Valves, TUB Series
In stock
Item Number
068U1839
MFG Item Number
068U1839
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, TUB Series
Item #
068U1839
Accessory, Expansion Valve, TUB

TUB Series Information

  • Thermostatic Expansion Valves for Hydrocarbons
  • Type TU or TC Factory Settings

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 068U1839
Item Number 068U1839
Manufacturer Danfoss Electronics
Product Series TUB
Family Series Danfoss Electronics HVAC Valves, TUB Series
Body Pattern Angle
Pipe Size 0.25 "
Capacity (cV) 1.35
Operating Temperature -40-50 °F
Approvals EAC, LLC CDC TYSK
RoHS Compliant No
Comments Pressure Equalization: Internally Equalized
Net Weight 0.3306 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved