120U1391
Danfoss Electronics HVAC Compressors, H Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

120U1391

Danfoss Electronics HVAC Compressors, H Series
In stock
Item Number
120U1391
MFG Item Number
120U1391
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Compressors, H Series
Item #
120U1391
Scroll Compressor, HLH068T4LC6

H Series Information

The H Series Danfoss Residential and Light Commercial Air Conditioning Scroll Compressors install quickly and easily and feature a design that minimizes internal parts, decreasing the overall weight and significantly reducing noise during operation. With a bolt pattern and liquid and suction line connections that line up with those of other major scroll compressor manufacturers, Danfoss scroll compressors can be used to replace compressors made by nearly any company.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 120U1391
Item Number 120U1391
Manufacturer Danfoss Electronics
Product Series H
Family Series Danfoss Electronics HVAC Compressors, H Series
Refrigerant R410A
Power Connections Screw Terminal
Voltage 460 V
Nominal Voltage 460 V
Current (MCC) 19 A
Phase 3
Relief Valve Yes
Frequency 50 Hz, 60 Hz
Motor RPM 3,500 RPM
IP Rating IP22
Color Black
Approvals CE, UL
Net Weight 87.2588 lbs
Gross Weight 1.19 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved