13DV2A
Dart Controls Drives, 15 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

13DV2A

Dart Controls Drives, 15 Series
In stock
Item Number
13DV2A
MFG Item Number
13DV2A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, 15 Series
Item #
13DV2A
DRIVE DC 2A 1/40-1/20HP 12-28VAC

15 Series Information

  • 1/40~1/25HP 12VAC INPUT 0‑11VDC OUTPUT
  • 1/20~1/12HP 24VAC INPUT 0‑22VDC OUTPUT
  • 1/6~1/3HP 120VAC INPUT 0‑90VDC OUTPUT
  • 1/6~2/3HP 240VAC INPUT 0‑180VDC OUTPUT
  • Non‑Regenerative
  • Chassis or NEMA 4/12 Enclosed
  • UL, cUL, CE Approvals
  • Armature Feedback
  • Adjustable Min/Max
  • Full Wave Bridge Supply

Speed Pot, Knob and Dial Plate Included

Current Limit Trim Pot Eliminates Plug‑In Resistor

The 15 Series is a general purpose, economical variable speed control for small DC and universal motor applications featuring: dual input voltages with a DC output current rating of 2 Amps, adjustable trimpot settings, and quick connect terminal pins. The 15 Series is available in two compact panel mount styles and a NEMA 4/12 enclosed model.



Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 13DV2A
Item Number 13DV2A
Manufacturer Dart Controls
Product Series 15
Family Series Dart Controls Drives, 15 Series
Input Voltage (AC) 11-13 VAC, 22-26 VAC
Output Armature Voltage (DC) 0-11 VDC, 0-22 VDC
Max HP @ 12 VDC Armature 0.025 hp
Max HP @ 24 VDC Armature 0.05 hp
Max Armature Current (DC) 2 A
Feedback Types Armature
Operator Controls Built In
Package Chassis
Temperature Range (F) 14-113 °F
Approvals cUL, cUR, UL, UR
Nominal Armature VDC 12 VDC, 24 VDC
Net Weight 0.42 lbs
Gross Weight 0.42 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved