153D-200E-PB-29
Dart Controls Drives
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

153D-200E-PB-29

Dart Controls Drives
In stock
Item Number
153D-200E-PB-29
MFG Item Number
153D-200E-PB-29
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, Series
Item #
153D-200E-PB-29
Drive, 120/240V 1/4HP-2HP Accel /

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 153D-200E-PB-29
Item Number 153D-200E-PB-29
Manufacturer Dart Controls
Family Series Dart Controls Drives
Input Voltage (AC) 120-240 VAC
Output Armature Voltage (DC) 90 VDC, 180 VDC
Max HP @ 90 VDC Armature 2 hp
Max HP @ 180 VDC Armature 2 hp
Operator Controls Built In
Package Enclosed
NEMA Rating NEMA 4X
Approvals UL
Comments Digi-Pot, Reversing
Nominal Armature VDC 90 VDC, 180 VDC
Net Weight 3.39 lbs
Gross Weight 3.855 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved