15DV2A
Dart Controls Drives, 15 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

15DV2A

Dart Controls Drives, 15 Series
In stock
Item Number
15DV2A
MFG Item Number
15DV2A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, 15 Series
Item #
15DV2A
DRIVE DC 2A 1/5-1/4HP 120VAC 0-90VDC

15 Series Information

  • 1/40~1/25HP 12VAC INPUT 0‑11VDC OUTPUT
  • 1/20~1/12HP 24VAC INPUT 0‑22VDC OUTPUT
  • 1/6~1/3HP 120VAC INPUT 0‑90VDC OUTPUT
  • 1/6~2/3HP 240VAC INPUT 0‑180VDC OUTPUT
  • Non‑Regenerative
  • Chassis or NEMA 4/12 Enclosed
  • UL, cUL, CE Approvals
  • Armature Feedback
  • Adjustable Min/Max
  • Full Wave Bridge Supply

Speed Pot, Knob and Dial Plate Included

Current Limit Trim Pot Eliminates Plug‑In Resistor

The 15 Series is a general purpose, economical variable speed control for small DC and universal motor applications featuring: dual input voltages with a DC output current rating of 2 Amps, adjustable trimpot settings, and quick connect terminal pins. The 15 Series is available in two compact panel mount styles and a NEMA 4/12 enclosed model.



Specifications

Specifications
Manufacturer Part Number 15DV2A
Item Number 15DV2A
Manufacturer Dart Controls
Product Series 15
Family Series Dart Controls Drives, 15 Series
Input Voltage (AC) 108-132 VAC, 216-264 VAC
Input Current (AC) 2.6 A
Output Armature Voltage (DC) 90 VDC, 180 VDC
Max HP @ 90 VDC Armature 0.16 hp
Max HP @ 180 VDC Armature 0.16 hp
Input Phase 1
Output Field Current (DC) 1 A
Output Field VDC 100 VDC, 200 VDC
Regen No
Feedback Types Armature
Operator Controls Not Available
Package Chassis
Temperature Range (F) 14-113 °F
Approvals CE, cUL, UL
Nominal Armature VDC 90 VDC, 180 VDC
Net Weight 0.43 lbs
Gross Weight 0.43 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved