253G200E-34A
Dart Controls Drives, 250 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

253G200E-34A

Dart Controls Drives, 250 Series
In stock
Item Number
253G200E-34A
MFG Item Number
253G200E-34A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, 250 Series
Item #
253G200E-34A
1/8 thru 2.0HP NEMA 4/12

250 Series Information

  • 1/50~1HP, 120VAC Input, 0‑90VDC Output
  • 1/25~2HP, 240VAC Input, 0‑180VDC Output
  • Non‑Regenerative
  • Chassis & Enclosed Units
  • cULus Listed
  • Adjustable Horsepower Settings
  • Adjustable Min/Max/IR Comp/Linear Accel/Current Limits Pots
  • Packaged Fullwave Bridge Supply
  • Power On/Off Switch on Enclosed Units

Speed Pot, Knob and Dial Plate Included

Current Limit Trim Pot Eliminates Plug‑In Resistor

The Dart 250 Series offers superb flexibility, reliability, and value. A general purpose,
economical control rated to 2 horsepower, it provides the ultimate in standard features
and versatility including: dual voltage (120/240 VAC), adjustable H.P. set tings, packaged power bridge, barrier terminal strip, fully rated‑no auxiliary heatsink required, and chassis or NEMA 4/12 enclosure. Many options further extend the 250's capabilities.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 253G200E-34A
Item Number 253G200E-34A
Manufacturer Dart Controls
Product Series 250
Family Series Dart Controls Drives, 250 Series
Input Voltage (AC) 108-132 VAC, 216-264 VAC
Input Current (AC) 2-13.2 A, 1.8-12.9 A
Output Armature Voltage (DC) 90 VDC, 180 VDC
Max HP @ 90 VDC Armature 1 hp
Max HP @ 180 VDC Armature 2 hp
Input Phase 1
Output Field Current (DC) 1 A
Max Armature Current (DC) 1.4-9.9 A, 1.6-10.2 A
Output Field VDC 100 VDC, 200 VDC
Regen No
Feedback Types Armature, Tachometer
Operator Controls Built In
Package Enclosed
Temperature Range (F) 14-113 °F
NEMA Rating NEMA 4, NEMA 12
Approvals cUL, UL
Nominal Armature VDC 90 VDC, 180 VDC
Net Weight 1.99 lbs
Gross Weight 1.9965 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved