533BC-7
Dart Controls Drives, 500 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

533BC-7

Dart Controls Drives, 500 Series
In stock
Item Number
533BC-7
MFG Item Number
533BC-7
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Drives, 500 Series
Item #
533BC-7
DRIVE DC 1.5HP-3HP 115/230VAC

500 Series Information

  • 1/8~1.5HP, 120VAC Input, 0‑90VDC Output
  • 1/4~3HP, 240VAC Input, 0‑180VDC Output
  • Non‑Regenerative
  • Chassis (IP00) Type
  • UL; cUL Approvals
  • Adjustable Horsepower Settings
  • Adjustable Min/Max
  • Adjustable Linear Accel/Decel
  • Full Wave Bridge Supply

Speed Pot, Knob and Dial Plate Included

Current Limit Trim Pot Eliminates Plug‑In Resistor

The Dart 500 Series control combines advanced engineering design, quality component selection and rigorous quality control to deliver an excellent off‑the‑shelf SCR control. Dependable, time proven circuitry offers performance characteristics previously available only in more costly controls.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 533BC-7
Item Number 533BC-7
Manufacturer Dart Controls
Product Series 500
Family Series Dart Controls Drives, 500 Series
Input Voltage (AC) 108-132/216-264 VAC
Input Current (AC) 21.5 A, 22 A
Output Armature Voltage (DC) 90 VDC, 180 VDC
Max HP @ 90 VDC Armature 1.5 hp
Max HP @ 180 VDC Armature 3 hp
Input Phase 1
Output Field Current (DC) 1 A
Max Armature Current (DC) 15 A
Output Field VDC 100 VDC, 200 VDC
Regen No
Feedback Types Armature, Tachometer
Operator Controls Not Available
Package Chassis
Temperature Range (F) 14-113 °F
Approvals cUL, UL
Nominal Armature VDC 125 VDC, 90 VDC
Net Weight 2.92 lbs
Gross Weight 2.961 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved