ASP10-1
Dart Controls Drives, ASP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ASP10-1

Dart Controls Drives, ASP Series
In stock
Item Number
ASP10-1
MFG Item Number
ASP10-1
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, ASP Series
Item #
ASP10-1
DRIVE

ASP Series Information

  • Dual Voltage 120/240 VAC
  • Encoder Required
  • 100:1 Speed Range
The ASP Series comes in panel mount designs. May be configured in three modes ‑ Rate, Time and Follower. Follower mode allows for two or more motors to operate at speeds in proportion to each other ‑ a common need in blending, batch and synchronized material feed and handling applications. Many times, the logic controller functionality built into the MicroDrive can eliminate the need for a PLC and its custom programming.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ASP10-1
Item Number ASP10-1
Manufacturer Dart Controls
Product Series ASP
Family Series Dart Controls Drives, ASP Series
Input Voltage (AC) 85-265 VAC
Output Armature Voltage (DC) 0-2 VDC, 0-24 VDC
Feedback Types Hall-Effect, Photoelectric, TTL
Operator Controls Built In
Package Enclosed
Temperature Range (F) 14-113 °F
NEMA Rating NEMA 4X
Nominal Armature VDC 12 VDC, 24 VDC
Net Weight 1.3 lbs
Gross Weight 1.2825 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved