ASP10
Dart Controls Drives, ASP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ASP10

Dart Controls Drives, ASP Series
In stock
Item Number
ASP10
MFG Item Number
ASP10
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, ASP Series
Item #
ASP10
Controller, 120V 50/60Hz

ASP Series Information

  • Dual Voltage 120/240 VAC
  • Encoder Required
  • 100:1 Speed Range
The ASP Series comes in panel mount designs. May be configured in three modes ‑ Rate, Time and Follower. Follower mode allows for two or more motors to operate at speeds in proportion to each other ‑ a common need in blending, batch and synchronized material feed and handling applications. Many times, the logic controller functionality built into the MicroDrive can eliminate the need for a PLC and its custom programming.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ASP10
Item Number ASP10
Manufacturer Dart Controls
Product Series ASP
Family Series Dart Controls Drives, ASP Series
Input Voltage (AC) 85-265 VAC
Output Armature Voltage (DC) 0-2 VDC, 0-24 VDC
Feedback Types Hall-Effect, Photoelectric, TTL
Operator Controls Built In
Package Enclosed
Temperature Range (F) 14-113 °F
NEMA Rating NEMA 4X
Nominal Armature VDC 12 VDC, 24 VDC
Net Weight 1.3 lbs
Gross Weight 1.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved