MD10P-1
Dart Controls Drives, MD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MD10P-1

Dart Controls Drives, MD Series
In stock
Item Number
MD10P-1
MFG Item Number
MD10P-1
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, MD Series
Item #
MD10P-1
Drive, DC, 5A, Accepts Remote Input

MD Series Information

  • 1/4~1HP, 120VAC Input, 0‑90VDC Output
  • 1/2~2HP, 240VAC Input, 0‑180VDC Output
  • Non‑Regenerative
  • "E" Drive is NEMA 4X Enclosed
  • UL; cUL Approvals
The MD Series is a compact, programmable DC speed control with digital closed loop feedback and LED display for DC motors rated to 2 horsepower. An on‑board microprocessor with non‑volatile memory, coupled with sophisticated internal software, makes Dart's Micro‑Drive the ultimate value in accuracy and control.

  • Multiple Operational Modes
  • Adjustable Min/Max
  • Adjustable Accel/Decel
  • User‑Friendly Programming


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MD10P-1
Item Number MD10P-1
Manufacturer Dart Controls
Product Series MD
Family Series Dart Controls Drives, MD Series
Input Voltage (AC) 85-265 VAC
Input Current (AC) 5.8 A
Output Armature Voltage (DC) 90 VDC, 180 VDC
Max HP @ 90 VDC Armature 0.5 hp
Max HP @ 180 VDC Armature 1 hp
Input Phase 1
Max Armature Current (DC) 5 A
Regen No
Feedback Types Hall-Effect, Photoelectric, TTL
Operator Controls Built In
Package Enclosed
Temperature Range (F) 14-113 °F
NEMA Rating NEMA 4X
Approvals cUL, UL
Nominal Armature VDC 90 VDC, 180 VDC
Net Weight 1.28 lbs
Gross Weight 1.2975 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved