0040-A
Davies Molding Knobs, 0040 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

0040-A

Davies Molding Knobs, 0040 Series
In stock
Item Number
0040-A
MFG Item Number
0040-A
Series
0040-A is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Knobs, 0040 Series
Item #
0040-A
Knob, Thermoset, Lever

0040 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 0040-A
Item Number 0040-A
Manufacturer Davies Molding
Product Series 0040
Family Series Davies Molding Knobs, 0040 Series
Type Lever
Package Size 1.375 "
Shaft Size 0.375 "
Finish Black Gloss
Material Type Phenolic
Composition Non-Metallic
Shaft Hole Molded
Indicator Line No
Skirted No
Pointer No
Knurled No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved