0055EX
Davies Molding Knobs, 0055 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

0055EX

Davies Molding Knobs, 0055 Series
In stock
Item Number
0055EX
MFG Item Number
0055EX
Series
This item cannot be canceled or returned
0055EX is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Knobs, 0055 Series
Item #
0055EX
Knob, Thermoset, Ball

0055 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 0055EX
Item Number 0055EX
Manufacturer Davies Molding
Product Series 0055
Family Series Davies Molding Knobs, 0055 Series
Package Size 1.94 "
Shaft Size 0.472 "
Finish Black Gloss
Material Type Thermoset
Composition Non-Metallic
Shaft Hole Female Insert
Indicator Line No
Skirted No
Pointer No
Knurled No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved