0065DU
Davies Molding Knobs, 0065 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

0065DU

Davies Molding Knobs, 0065 Series
In stock
Item Number
0065DU
MFG Item Number
0065DU
Series
0065DU is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Knobs, 0065 Series
Item #
0065DU
Knob, Thermoset, Lever

0065 Series Information

Specifications

Specifications
Manufacturer Part Number 0065DU
Item Number 0065DU
Manufacturer Davies Molding
Product Series 0065
Family Series Davies Molding Knobs, 0065 Series
Package Size 2 "
Shaft Size 0.375 "
Finish Black Gloss
Material Type Thermoset
Composition Non-Metallic
Shaft Hole Female Insert
Indicator Line No
Skirted No
Pointer No
Knurled Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved