0225
Davies Molding Enclosures, 0225 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

0225

Davies Molding Enclosures, 0225 Series
In stock
Item Number
0225
MFG Item Number
0225
Series
0225 is available to buy in increments of 200
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, 0225 Series
Item #
0225
Enclosure, 4x2.9x1.56, ABS

0225 Series Information

  • High Impact ABS Thermoplastic
  • Easily Machined ‑ Will not chip or crack during fabrication
  • Perfect for industrial and electronic applications
  • Satin black finish
  • Typical wall thickness 0.80"
High impact ABS Thermoplastic Cases and Covers are perfect for nearly every challenging industrial and electronic application.Easily machined and will not chip or crack during fabrication.PCB guides make it easy for spacing electric components.Also available in flame‑retardant ABS with flammability rating of 94 V‑O.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 0225
Item Number 0225
Manufacturer Davies Molding
Product Series 0225
Family Series Davies Molding Enclosures, 0225 Series
Material ABS Thermoplastic
Composition Non-Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
Nominal Height 4 "
Nominal Width 3 "
Nominal Depth 2 "
RoHS Yes
Net Weight 0.135 lbs
Gross Weight 0.135 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved