0692AL
Davies Molding Handles, 0692 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

0692AL

Davies Molding Handles, 0692 Series
In stock
Item Number
0692AL
MFG Item Number
0692AL
Series
0692AL is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Handles, 0692 Series
Item #
0692AL
Handle, Thermoset, Tapered

0692 Series Information

  • Perfect for the industrial machinery,medical,general equipment and other industrial applications
  • Strength,durability and heat resistance

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 0692AL
Item Number 0692AL
Manufacturer Davies Molding
Product Series 0692
Family Series Davies Molding Handles, 0692 Series
Mounting Type Tapped Threads
Mounting Diameter 0.375 "
Material Type Thermoset
Color Black
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved