1202CY
Davies Molding Knobs
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1202CY

Davies Molding Knobs
In stock
Item Number
1202CY
MFG Item Number
1202CY
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Knobs, Series
Item #
1202CY
Knob, Black, Thermoset, Spring Mount

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1202CY
Item Number 1202CY
Manufacturer Davies Molding
Family Series Davies Molding Knobs
Package Size 0.78 "
Finish Black Gloss
Material Type Thermoset
Composition Non-Metallic
Shaft Hole Spring
Indicator Line Yes
Skirted No
Pointer No
Knurled No
Net Weight 0.01 lbs
Gross Weight 0.01 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved