1206AW
Davies Molding Knobs, 1206 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1206AW

Davies Molding Knobs, 1206 Series
In stock
Item Number
1206AW
MFG Item Number
1206AW
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Knobs, 1206 Series
Item #
1206AW
Knob, Black, Thermoset, Plain

1206 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1206AW
Item Number 1206AW
Manufacturer Davies Molding
Product Series 1206
Family Series Davies Molding Knobs, 1206 Series
Type Instrument
Package Size 1.41 "
Shaft Size 0.25 "
Finish Black Gloss
Material Type Phenolic
Composition Non-Metallic
Shaft Hole Molded
Indicator Line No
Skirted No
Pointer No
Knurled Yes
Mounting Set Screw
Net Weight 0.04 lbs
Gross Weight 0.04 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved