1214BC
Davies Molding Knobs, 1214 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1214BC

Davies Molding Knobs, 1214 Series
In stock
Item Number
1214BC
MFG Item Number
1214BC
Series
1214BC is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Knobs, 1214 Series
Item #
1214BC
Knob, Thermoset, Pointer Control

1214 Series Information

Specifications

Specifications
Manufacturer Part Number 1214BC
Item Number 1214BC
Manufacturer Davies Molding
Product Series 1214
Family Series Davies Molding Knobs, 1214 Series
Package Size 1.65 "
Shaft Size 0.25 "
Finish Black Matte
Material Type Thermoset
Composition Non-Metallic
Shaft Hole Bushing
Indicator Line No
Skirted Yes
Pointer Yes
Knurled No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved