1216BP
Davies Molding Knobs, 1216 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1216BP

Davies Molding Knobs, 1216 Series
In stock
Item Number
1216BP
MFG Item Number
1216BP
Series
1216BP is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Knobs, 1216 Series
Item #
1216BP
Knob, Black, Thermoset, Bushing

1216 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1216BP
Item Number 1216BP
Manufacturer Davies Molding
Product Series 1216
Family Series Davies Molding Knobs, 1216 Series
Type Pointer
Package Size 1.25 "
Shaft Size 0.25 "
Finish Black Matte
Material Type TPE
Composition Non-Metallic
Shaft Hole Bushing
Indicator Line Yes
Skirted No
Pointer Yes
Knurled Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved