1236-A
Davies Molding Knobs, 1236 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1236-A

Davies Molding Knobs, 1236 Series
In stock
Item Number
1236-A
MFG Item Number
1236-A
Series
1236-A is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Knobs, 1236 Series
Item #
1236-A
Knob, Thermoplastic Elastomer,

1236 Series Information

  • Durable Clear Polypropylene substrate
  • Molded with a soft thermoplastic overmold
  • Provides a non‑slip, comfortable grip
  • Durable and resistant to scratches
  • RoHS & REACH compliant

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1236-A
Item Number 1236-A
Manufacturer Davies Molding
Product Series 1236
Family Series Davies Molding Knobs, 1236 Series
Package Size 2 "
Shaft Size 0.236 "
Finish Black Matte
Material Type TPE
Composition Non-Metallic
Shaft Hole Bushing
Indicator Line Yes
Skirted Yes
Pointer No
Knurled No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved