1400-W
Davies Molding Knobs, 1400 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1400-W

Davies Molding Knobs, 1400 Series
In stock
Item Number
1400-W
MFG Item Number
1400-W
Series
This item cannot be canceled or returned
1400-W is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Knobs, 1400 Series
Item #
1400-W
Knob, Thermoset, Pointer Control

1400 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1400-W
Item Number 1400-W
Manufacturer Davies Molding
Product Series 1400
Family Series Davies Molding Knobs, 1400 Series
Package Size 0.84 "
Shaft Size 0.25 "
Finish Black Matte
Material Type Phenolic
Composition Non-Metallic
Shaft Hole Bushing
Indicator Line No
Skirted No
Pointer Yes
Knurled Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved