1400CQ
Davies Molding Knobs
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1400CQ

Davies Molding Knobs
In stock
Item Number
1400CQ
MFG Item Number
1400CQ
1400CQ is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Knobs, Series
Item #
1400CQ
Knob, Thermoset, Pointer Control

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1400CQ
Item Number 1400CQ
Manufacturer Davies Molding
Family Series Davies Molding Knobs
Type Pointer
Package Size 0.84 "
Shaft Size 0.25 "
Finish Red Matte
Material Type Phenolic
Composition Non-Metallic
Shaft Hole Molded
Indicator Line No
Skirted No
Pointer Yes
Knurled Yes
Mounting Set Screw
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved