1510BM
Davies Molding Knobs, 1510 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1510BM

Davies Molding Knobs, 1510 Series
In stock
Item Number
1510BM
MFG Item Number
1510BM
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Knobs, 1510 Series
Item #
1510BM
Knob, Ivory, Thermoset, Plain

1510 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1510BM
Item Number 1510BM
Manufacturer Davies Molding
Product Series 1510
Family Series Davies Molding Knobs, 1510 Series
Package Size 0.75 "
Shaft Size 0.252 "
Finish Ivory Gloss
Shaft Hole Molded
Indicator Line Yes
Skirted No
Pointer Yes
Knurled No
Mounting Set Screw
Net Weight 0.01 lbs
Gross Weight 0.01 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved