2300-A
Davies Molding Knobs
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2300-A

Davies Molding Knobs
In stock
Item Number
2300-A
MFG Item Number
2300-A
2300-A is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Knobs, Series
Item #
2300-A
Knob, Thermoset, Pointer Control

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2300-A
Item Number 2300-A
Manufacturer Davies Molding
Family Series Davies Molding Knobs
Type Pointer
Package Size 1.2 "
Shaft Size 0.25 "
Finish Black Gloss
Material Type Thermoset
Composition Non-Metallic
Shaft Hole Bushing
Indicator Line No
Skirted No
Pointer Yes
Knurled No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved