2300BL
Davies Molding Knobs
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2300BL

Davies Molding Knobs
In stock
Item Number
2300BL
MFG Item Number
2300BL
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Knobs, Series
Item #
2300BL
Knob, White, Thermoset, Plain

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2300BL
Item Number 2300BL
Manufacturer Davies Molding
Family Series Davies Molding Knobs
Type Pointer
Package Size 1.2 "
Shaft Size 0.25 "
Finish White Gloss
Material Type Thermoset
Composition Non-Metallic
Shaft Hole Molded
Indicator Line Yes
Skirted No
Pointer Yes
Knurled No
Net Weight 0.01 lbs
Gross Weight 0.102 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved