4570BW
Davies Molding Handles, 4570 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

4570BW

Davies Molding Handles, 4570 Series
In stock
Item Number
4570BW
MFG Item Number
4570BW
Series
4570BW is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Handles, 4570 Series
Item #
4570BW
Handle, Thermoplastic, Two Point

4570 Series Information

  • Molded with a glass reinforced Nylon substrate and an overmold Thermoplastic Elastomer rubber (TPE) to provide extra comfort and style
  • Available in a wide range of colors and center to center dimensions
  • (2)1/4 thru‑holes with recess top for mounting hardware
  • Provides a non‑slip comfortable grip that is durable and resistant to scratches
  • RoHS and REACH Compliant

Specifications

Specifications
Manufacturer Part Number 4570BW
Item Number 4570BW
Manufacturer Davies Molding
Product Series 4570
Family Series Davies Molding Handles, 4570 Series
Mounting Type Plain Molded Hole
Mounting Diameter 0.25 "
Center to Center 4.72 "
Material Type Thermoplastic
Color White
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved