4580-A
Davies Molding Handles, 4580 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

4580-A

Davies Molding Handles, 4580 Series
In stock
Item Number
4580-A
MFG Item Number
4580-A
Series
4580-A is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Handles, 4580 Series
Item #
4580-A
Handle, Thermoset, Two Point Pull

4580 Series Information

Specifications

Specifications
Manufacturer Part Number 4580-A
Item Number 4580-A
Manufacturer Davies Molding
Product Series 4580
Family Series Davies Molding Handles, 4580 Series
Mounting Type Female Insert
Mounting Diameter 0.19 "
Center to Center 4.59 "
Material Type Thermoset
Color Black
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved