5101
Davies Molding Cable Entries, 5101 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5101

Davies Molding Cable Entries, 5101 Series
In stock
Item Number
5101
MFG Item Number
5101
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, 5101 Series
Item #
5101
Grommet,Rubber,Cut out Hole 0.25in.,

5101 Series Information

  • Available with multiple combinations of panel cut out holes and panel thickness.
  • Perfect for electrical insulation and mechanical damping.
  • Protects wires and cables against abrasion damage from sharp panel edges.
  • Durable yet flexible Thermoset NBR Rubber is used for its resistance to oils, fuels and other chemicals.
  • Better cut and tear resistance compared to thermoplastic rubber grommets.
  • Rubber grommets add aesthetic value to your application.
Davies Thermoset Rubber Grommets are designed to be pressed into panel holes to protect wires and cables,or anything else passing through the panel.Our grommets are manufactured to the highest quality out of durable and flexible thermoset rubber.You can find grommets in action in many markets and applications;including electronic enclosures,appliances,telecom switches,data center cabinets,medical equipment,complex wire cable assemblies,food equipment,transportation,aerospace,defense etc.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 5101
Item Number 5101
Manufacturer Davies Molding
Product Series 5101
Family Series Davies Molding Cable Entries, 5101 Series
Minimum Cable Diameter (in) 0.125 "
Maximum Cable Diameter (in) 0.125 "
Cable Dia. Range (in) 0.125 "
Minimum Cable Diameter (mm) 3.17 mm
Maximum Cable Diameter (mm) 3.17 mm
Cable Dia. Range (mm) 3.17 mm
Mounting Snap-In
Color Black
Material Thermoset Rubber
Net Weight 0.0005 lbs
Gross Weight 0.0005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved