5582BC
Davies Molding Handles, 5582 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5582BC

Davies Molding Handles, 5582 Series
In stock
Item Number
5582BC
MFG Item Number
5582BC
Series
5582BC is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Handles, 5582 Series
Item #
5582BC
Handle, Thermoset, Tapered

5582 Series Information

  • Perfect for the industrial machinery,medical,general equipment and other industrial applications
  • Strength,durability and heat resistance

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 5582BC
Item Number 5582BC
Manufacturer Davies Molding
Product Series 5582
Family Series Davies Molding Handles, 5582 Series
Mounting Type Projecting Stud
Mounting Diameter 0.312 "
Material Type Thermoset
Color Black
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved