ASD-A2-5523-M
Delta Products Drives, ASD-A2 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ASD-A2-5523-M

Delta Products Drives, ASD-A2 Series
In stock
Item Number
ASD-A2-5523-M
MFG Item Number
ASD-A2-5523-M
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, ASD-A2 Series
Item #
ASD-A2-5523-M
A2 Servo Drive, 5.5kW, 230V 3PH,

ASD-A2 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ASD-A2-5523-M
Item Number ASD-A2-5523-M
Manufacturer Delta Products
Product Series ASD-A2
Family Series Delta Products Drives, ASD-A2 Series
Power Rating (kW) 5.5 kW
Voltage 220 VAC
Continuous Rated Current (1PH) 40 A
Peak Rated Current (1PH) 106 A
Continuous Rated Current (3PH) 40 A
Peak Rated Current (3PH) 106 A
Control Mode Linear Servo
Phase 1, 3
Encoder Feedback Yes
Frequency Response 1,000 Hz
Analog Inputs 1
Analog Outputs 2
Digital Inputs 18
Dynamic Braking Yes
Digital Outputs 10
Line Regenerative Yes
Onboard Comm. Serial
IP Rating IP20
Oper Temp Range 0-55 °C
Modbus TCP/IP Optional
Approvals CE, cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved