DOP-B07S515
Delta Products Human Machine Interface, DOP-B Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DOP-B07S515

Delta Products Human Machine Interface, DOP-B Series
In stock
Item Number
DOP-B07S515
MFG Item Number
DOP-B07S515
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Human Machine Interface, DOP-B Series
Item #
DOP-B07S515
HMI, 7-inch (800 x 600 pixels) TFT L

DOP-B Series Information

  • TFT LCD Display
  • 3, 7, or 10.1 inch Display Size
  • Delta Real Time Operating System

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DOP-B07S515
Item Number DOP-B07S515
Manufacturer Delta Products
Product Series DOP-B
Family Series Delta Products Human Machine Interface, DOP-B Series
Display Size 7 "
Display Type Color TFT
Touch Screen Yes
Communications Serial, USB
USB Ports (1) USB 1.1, (1) USB 2.0
Ethernet Ports None
Serial Ports (1) RS-232, (2) RS-232/RS-422/RS-485
PCMCIA No
Screen Resolution 800 x 600
Tactile Pushbuttons No
Video Output Port No
Mounting Panel
Voltage (DC) 24 VDC
Max Power Consumption 7.68 W
Operating System Delta Real Time OS
Expandable Memory Option SD Card
Drivers Ethernet, Serial RS-232/RS-422/RS-485
NEMA Rating NEMA 4
Operating Temperature 32-122 °F
Approvals CE, UL
Net Weight 1.7638 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved