DTB9696CV
Delta Products Process Controllers, DTB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DTB9696CV

Delta Products Process Controllers, DTB Series
In stock
Item Number
DTB9696CV
MFG Item Number
DTB9696CV
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Process Controllers, DTB Series
Item #
DTB9696CV
Process Controller, 1/4 DIN, 4-20mA

DTB Series Information

  • Various Panel Size
  • Universal Sensor Inputs
  • Selectable Control Outputs
  • Key Lock Function
  • RS‑485 Communication
Delta Temperature Controller is mainly designed to accurately control the temperature in industrial production, equipments, or environment. Also, Celsius or Fahrenheit is selectable to meet user's demand. DTB is designed for practical applications, offering the most frequently adopted output types in the market. DTB has many user‑friendly functions built‑in and a handy transmission structure, ensuring fast and stable data transmission.



Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DTB9696CV
Item Number DTB9696CV
Manufacturer Delta Products
Product Series DTB
Family Series Delta Products Process Controllers, DTB Series
Power Supply 100-240 VAC
Nominal Power Supply 120 VAC, 240 VAC
Input Type Milliamps AC, RTD, Thermocouple
Output Type Analog Current, Voltage Pulse
Number of Outputs 2
Display Type LED
Case Size 1/4 DIN
Thermocouple Class B, E, J, K, L, N, R, S, T, TXK, U
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved