DTC1001R
Delta Products Process Controllers, DTC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DTC1001R

Delta Products Process Controllers, DTC Series
In stock
Item Number
DTC1001R
MFG Item Number
DTC1001R
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Process Controllers, DTC Series
Item #
DTC1001R
Din Rail Temperature Controller,

DTC Series Information

  • Various Panel Size
  • Universal Sensor Inputs
  • Selectable Control Outputs
  • Key Lock Function
  • RS‑485 Communication
Delta Temperature Controller is mainly designed to accurately control the temperature in industrial production, equipments, or environment. Also, Celsius or Fahrenheit is selectable to meet user's demand. DTC features a modular and wire‑saving structure, and is able to monitor many temperature points by parallel and modular extension. The user is able to set up the suitable output method according to the actual demand. The built‑in password protection prevents unauthorized operation or malicious damage from staff. DTC series as a built‑in RS485 communication interface. The programmable PID control function allows DTC to set up 64 sets of temperature and control time. DTC also supports 3 levels of password protection, synchronous communication protocol and auto ID setup.




Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DTC1001R
Item Number DTC1001R
Manufacturer Delta Products
Product Series DTC
Family Series Delta Products Process Controllers, DTC Series
Power Supply 24 VDC
Nominal Power Supply 24 VAC
Input Type Thermocouple
Output Type Relay
Number of Outputs 1
Display Type LED
Thermocouple Class B, E, J, K, L, N, R, S, T, TXK, U
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved