DVP28SV11R2
Delta Products Programmable Logic Controllers, SV2 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DVP28SV11R2

Delta Products Programmable Logic Controllers, SV2 Series
In stock
Item Number
DVP28SV11R2
MFG Item Number
DVP28SV11R2
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Programmable Logic Controllers, SV2 Series
Item #
DVP28SV11R2
PROGRAMMABLE LOGIC CTRL 16/12R DC 6

SV2 Series Information

  • High‑speed pulse output: 4 sets of 200kHz pulse output
  • Supports max. 4 hardware 200kHz high‑speed counters
  • Increases many motion control instructions to meet the applications that require high‑speed and high‑precision positioning
  • Offers linear / arc interpolation motion control
  • Provides up to 16 external interrupt pointers

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DVP28SV11R2
Item Number DVP28SV11R2
Manufacturer Delta Products
Product Series SV2
Family Series Delta Products Programmable Logic Controllers, SV2 Series
Nominal Supply Voltage 24 VDC
Number of Inputs & Type 16 - Digital
Number of Outputs & Type 12 - Relay
Expandable Up to 480 I/O Points
Display Type I/O Indicator LEDs
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved