DVP60ES200T
Delta Products Programmable Logic Controllers, DVP-ES2 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DVP60ES200T

Delta Products Programmable Logic Controllers, DVP-ES2 Series
In stock
Item Number
DVP60ES200T
MFG Item Number
DVP60ES200T
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Programmable Logic Controllers, DVP-ES2 Series
Item #
DVP60ES200T
36I/24O, AC power-in, transistor

DVP-ES2 Series Information

  • 16K Program Capacity
  • Built‑In Ethernet Port
  • 100 kHz Pulse Output
Delta PLCs offers a broad range of controllers and modules which all feature high performance, multiple functions and efficient program editing tools. In addition to the user‑friendly programming software and faster execution speed, we also provide complete industry‑focused solutions, motion control solutions, and industrial fieldbus solutions with Delta's new PLC series. We integrate our PLCs with industrial automation products to deliver total solutions for various field applications.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DVP60ES200T
Item Number DVP60ES200T
Manufacturer Delta Products
Product Series DVP-ES2
Family Series Delta Products Programmable Logic Controllers, DVP-ES2 Series
Published Supply Voltage 100-240 VAC
Nominal Supply Voltage 120 VAC, 208 VAC, 240 VAC
Number of Inputs & Type 36 - Digital
Number of Outputs & Type 24 - Transistor
Expandable Up to 256 I/O Points
Display Type None
Communications (3) RS-232/RS-485
Expandable I/O Yes
Maximum I/O Expansions 256
Embedded Ethernet No
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved